Shop All Set Screws
Newport Fasteners
Slotted Socket Set Screws, Cup Point, 5/16-18x1/2", Alloy Steel, Zinc, Slotted Drive, 5000PK
Mfr # 680725-5000
Zoro # G006328112
product price: $1,475.99
/pk 5000, $0.30/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Alloy Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 680725-5000
- Zoro # G006328112
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Description
Slotted Socket Set Screws, Cup Point, 5/16-18x1/2", Alloy Steel, Zinc, Slotted Drive,5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.7200)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01062.062.0700)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.100.0040)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.2400)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (171647-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (205808-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M6-1.0x8mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (549491-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (876173-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-28 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (313685-100)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- Newport Fasteners Set Screws