Shop All Sleeve Anchors
Newport Fasteners
Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 25 PK
Mfr # 314475
Zoro # G206370102
product price: $162.99
/pk 25, $6.52/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 5/8"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Product Information
- Brand Newport Fasteners
- MFR # 314475
- Zoro # G206370102
- Country of Origin Unknown
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 3" |
Thread Size | 5/8" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
5/8" x 3" Sleeve Anchors/Hex Head/Steel/Zinc , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 33/64 in Ht (U11072.087.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0150)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79507)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (5036ASLH)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 5-1/4" L, Carbon Steel Zinc Plated, 25 PK (05033S-PWR)
- Newport Fasteners Sleeve Anchors