Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 7/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK
Mfr # 146354
Zoro # G706360030
product price: $1,504.99
/pk 4000, $0.38/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 7/8 in
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 146354
- Zoro # G706360030
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/8 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
#8 x 7/8" Type A Self-Tapping Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33190.012.0044)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55240)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (SC22030060-14-100P1)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07103)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK (980513-500)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (802597)
- NEWPORT FASTENERS Sheet Metal Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (109887-100)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Black Oxide 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (981329)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1/2 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (427323)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (867448)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71061)
- Newport Fasteners Sheet Metal Screws