Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 200 PK
Mfr # 403274-200
Zoro # G506361282
product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 403274-200
- Zoro # G506361282
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#8 x 4" Type A Self-Tapping Screws/Phillips/Oval Head/Stainless Steel 18-8 , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53969)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Steel Body, 500 PK (SD53BS201)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (679745)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (478459-500)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Phillips Drive, 1500 PK (410740)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 700 PK (651291-700)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK (980513-500)
- ZORO SELECT Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Slotted Drive, 50 PK (11141PK)
- Newport Fasteners Sheet Metal Screws