Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 784137-1000
Zoro # G106363365
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 784137-1000
- Zoro # G106363365
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#8 x 3/4" Type A Self-Tapping Screws/Phillips/Pan Head/Stainless Steel 18-8 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48602)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.087.0750)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (U11400.087.0250)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (784137-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 1000 PK (549995)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (235727)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Hex Head Slotted Drive, 300 PK (764904)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 750 PK (860898)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (137724)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0100)
- Newport Fasteners Sheet Metal Screws