Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #6 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK
Mfr # 256950
Zoro # G606361281
product price: $454.99
/pk 3000, $0.15/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Oxide
- Materials for Use With Thin Metal, Resin-Filled Plywood
Product Information
- Brand Newport Fasteners
- MFR # 256950
- Zoro # G606361281
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME 18.6.3-2013 |
Description
#6 x 2" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Black Oxide , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 1/2 in Inside Dia (71966)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- ZORO SELECT Binding Barrel, #8-32, 4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA71)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 4500 PK (608569)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 750 PK (860898)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (717272)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (313371)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Pan Head Square Drive, 2000 PK (447612)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0062)
- Newport Fasteners Self-Tapping Screws