Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK
Mfr # 521943
Zoro # G006361898
product price: $1,058.99
/pk 5000, $0.21/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Drive Size #2
- Material 18-8 Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 521943
- Zoro # G006361898
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4-1998 |
Description
#6 x 1/2" Type A Self-Tapping Screws/Phillips/Truss Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72234)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK (3140CH188)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0-80350-025P)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK (980513-500)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (406032)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 4500 PK (608569)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (953175)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK (115507)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1/2 in, Black Oxide 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (404862)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (773031)
- Newport Fasteners Sheet Metal Screws