Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #6-20 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # 172842-100
Zoro # G706359720
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6-20
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 172842-100
- Zoro # G706359720
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
#6-20 x 1/2" Type AB Self-Tapping Screws/Phillips/Oval Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/16in Grade 18-8 Stainless Steel 10PK (9183660)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (208699)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 375 PK (903115)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (480902)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (749300-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Hex Head Slotted Drive, 300 PK (764904)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (953175)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS101)
- Newport Fasteners Self-Tapping Screws