Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 750 PK
Mfr # 190845
Zoro # G106359887
product price: $1,665.99
/pk 750, $2.22/ea
Free Shipping & Returns
$1,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16"
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
- Materials for Use With Thin Metal, Resin-Filled Plywood
Product Information
- Brand Newport Fasteners
- MFR # 190845
- Zoro # G106359887
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3/4 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
5/16" x 3/4" Type A Self-Tapping Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U55000.075.0175)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.3600)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (525857)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, 316 Stainless Steel Truss Head Phillips Drive, 2000 PK (904883-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (180388)
- NEWPORT FASTENERS Sheet Metal Screw, #6-20 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (172842-100)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 316 Stainless Steel Truss Head Phillips Drive, 500 PK (290449-500)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (128194)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (39626)
- Newport Fasteners Sheet Metal Screws