Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK
Mfr # 894674
Zoro # G906363176
product price: $724.99
/pk 1250, $0.58/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16"
- Fastener Length 1 in
- Drive Size 1/2 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 894674
- Zoro # G906363176
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 1 in |
Drive Size | 1/2 in |
Details
Description
5/16" x 1" Type A Self-Tapping Screws/Unslotted/Hex Head/Steel/Zinc , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.031.0100)
- ZORO SELECT Set Screw, M12 x 1.75mm, 60mm L, PK50 (M51250.120.0060)
- KING HUGHES FASTENERS Hog Ring Staples, 4-1/2 in Leg L, Steel, 2500 PK (515DG50PL)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK (149592)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (669880-500)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 8000 PK (882191)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 375 PK (903115)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 4500 PK (282489-4500)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Pan Head (4111010400202)
- Newport Fasteners Self-Tapping Screws