Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 5/16"-9 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 647480-1000
Zoro # G506363002
product price: $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16"-9
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 647480-1000
- Zoro # G506363002
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16"-9 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
5/16"-9 x 1 1/2" Type A Self-Tapping Screws/Unslotted/Hex Washer/Steel/Zinc Plating , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MTP-B8-12S-PKT)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Steel Body, 500 PK (SD48BS201)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64124)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1 in, Climaseal Finish 18-8 Stainless Steel Hex Head Hex Drive, 200 PK (858089-200)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (335476-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (829845)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 8000 PK (329065)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1200 PK (727360-1200)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (125473)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- Newport Fasteners Sheet Metal Screws