Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK
Mfr # 935330
Zoro # G306363745
product price: $735.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Thin Metal, Resin-Filled Plywood
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 935330
- Zoro # G306363745
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
#14 x 3/4" Type A Self-Tapping Screws/Square/Truss Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain (K2025-4-SS)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK (887596-500)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (128194)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (829845)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK (595696)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (226828-100)
- NEWPORT FASTENERS Sheet Metal Screw, #6-20 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 9300 PK (332626-9300)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Antique Copper Steel Flat Head Phillips Drive, 40 PK (63288)
- Newport Fasteners Self-Tapping Screws