Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, 1/4"-14 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 388969-100
Zoro # G506361749
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 1/4"-14
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 388969-100
- Zoro # G506361749
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
1/4"-14 x 5/8" Type AB Self-Tapping Screws/Unslotted/Hex Washer/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 48 mm Shaft Dia, 25 PK (M36000.048.0001)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-302)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-6)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 3000 PK (698444)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK (115507)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1500 PK (478459-1500)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1200 PK (727360-1200)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 8000 PK (329065)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 4500 PK (282489-4500)
- DAGGERZ Sheet Metal Screw, #8 x 2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (MTSZ08200)
- Newport Fasteners Sheet Metal Screws