Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 2-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 1000 PK
Mfr # 177914
Zoro # G306360133
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Black Oxide
- Materials for Use With Thin Metal, Resin-Filled Plywood
Product Information
- Brand Newport Fasteners
- MFR # 177914
- Zoro # G306360133
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME 18.6.3-2013 |
Description
#12 x 2 1/2" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Black Oxide , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.0 in L, Steel, 10 PK (CPB2-2520-280-10)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (4ZU20)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 750 PK (860898)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 4500 PK (608569)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK (256950)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (596252)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 375 PK (903115)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Square Drive, 2000 PK (178862-2000)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 30 PK (63847)
- Newport Fasteners Self-Tapping Screws