Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # 579338
Zoro # G006361942
product price: $741.99
/pk 5000, $0.15/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1/2 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 579338
- Zoro # G006361942
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4 |
Description
#12 x 1/2" Type A Self-Tapping Screws/Unslotted/Hex Washer Head/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37220.080.0001)
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250062)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (566338)
- NEWPORT FASTENERS Sheet Metal Screw, #2 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (245558-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (335476-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (254351)
- FASTENMASTER Sheet Metal Screw, 7 in, Brown (FMGUT007-25BR)
- Newport Fasteners Sheet Metal Screws