Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK
Mfr # 254351
Zoro # G006360471
product price: $1,032.99
/pk 4000, $0.26/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/4 in
- Drive Size #3
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 254351
- Zoro # G006360471
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4-1998 |
Description
#12 x 1 1/4" Type AB Self-Tapping Screws/Phillips/Flat Head/Steel/Black Oxide , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Stainless Steel Body, 500 PK (U33670.015.0055)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 50 PK (MBBZ12112)
- ZORO SELECT #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.016.0350)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK (302164-3000)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (566338)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 375 PK (903115)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK (149592)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Hex Head Slotted Drive, 300 PK (764904)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (773031)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (867448)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37057)
- Newport Fasteners Self-Tapping Screws