Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 5/8 in, Zinc Plated 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 995344-1000
Zoro # G306363783
product price: $211.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 995344-1000
- Zoro # G306363783
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#10 x 5/8" Type A Self-Tapping Screws/Unslotted/Hex Washer/Stainless Steel 18-8 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD1034)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DML1)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0125)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (945233)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (953175)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16"-9 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (647480-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK (887596-500)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (525857)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1/2 in, Black Oxide 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (404862)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02934)
- Newport Fasteners Self-Tapping Screws