Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 3 in, 316 Stainless Steel Pan Head Phillips Drive, 800 PK
Mfr # 620498-800
Zoro # G706361969
product price: $393.99
/pk 800, $0.49/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 620498-800
- Zoro # G706361969
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 316 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#10 x 3" Type A Self-Tapping Screws/Phillips/Pan Head/Stainless Steel 316 , 800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U08210.037.0125)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0300)
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK (700845-500)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 1000 PK (549995)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (289320)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (478459-500)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK (115507)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (504772)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0037)
- Newport Fasteners Sheet Metal Screws