Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK
Mfr # 679745
Zoro # G106362474
product price: $1,038.99
/pk 1000, $1.04/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 679745
- Zoro # G106362474
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
#10 x 3" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 170 mm L, 5 PK (M04100.300.0170)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0050)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 3000 PK (698444)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (180388)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (802597)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 1000 PK (177914)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (965346-3500)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (226828-100)
- HILLMAN 823096 10 x 1.5 in. Hex Head Sheet Metal Screws Stainless Steel - Box of 100 (76522)
- Newport Fasteners Sheet Metal Screws