Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK
Mfr # 137724
Zoro # G506360636
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Materials for Use With Thin Metal, Resin-Filled Plywood
Product Information
- Brand Newport Fasteners
- MFR # 137724
- Zoro # G506360636
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4 |
Description
#10 x 2 1/2" Type A Self-Tapping Screws/Six-Lobe /Pan Head/Steel/Zinc , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-3)
- ZORO SELECT #8-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.016.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.025.0600)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (208699)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (784137-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (833697-500)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (679745)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (128194)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Pan Head Square Drive, 2000 PK (765574-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- Newport Fasteners Self-Tapping Screws