Shop All Set Screws
Newport Fasteners
Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK
Mfr # 238564-100
Zoro # G606316144
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 1/2 in
- Point Type Flat
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 238564-100
- Zoro # G606316144
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Flat |
Description
Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HX18120250-025P2)
- ZORO SELECT Thread Forming Screw, #4-24 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (04205TP)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320100100F)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (122563-100)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 10-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (367386-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (836300-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (944746-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (854235-100)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M6-1.0 x 8mm, Alloy Steel, Hex Socket, , 50PK (987811-50)
- MIDWEST FASTENER 5/16"-24 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38931)
- Newport Fasteners Set Screws