Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK
Mfr # 639414-100
Zoro # G806328435
product price: $52.35
/pk 100, $0.52/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.8
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 639414-100
- Zoro # G806328435
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M5-0.8 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cone |
Description
Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- NATIONAL 1/4 In. x 6 In. Zinc J Bolt (N232900)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X2.0D)
- POWER PRO ONE Deck Screw, 5 PK (116782)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (428444-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 1 1/2", Alloy Steel, 18-8, Hex Socket Drive , 25PK (417997-25)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (702050-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (205808-5000)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (SSCFIA0250100USA-100BX)
- Newport Fasteners Set Screws