Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK
Mfr # 704049
Zoro # G306308937
product price: $401.99
/pk 1500, $0.27/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Hex Type Standard Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Class 8
Product Information
- Brand Newport Fasteners
- MFR # 704049
- Zoro # G306308937
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 12.73 mm |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Description
M8-1.25 Hex Flange Locknuts/Serrated/Class 8/Zinc/DIN6923 , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (M01210.200.0090)
- ZORO SELECT #3-48 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0050)
- DEWALT Double Double Lag Shield, 5/16" Dia, 1-5/8" L, Alloy Steel Plain, 50 PK (09515-PWR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.062.0500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (698074-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK (492077)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (761968-BR-500)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK (619705-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M27-3.00, Steel, Class 8, Zinc Plated, 27 mm Ht, 5 PK (M12858.270.0001)
- Newport Fasteners Lock Nuts