Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 150 PK
Mfr # 830795
Zoro # G006308480
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 9/16"-12
- Hex Type Standard Hex
- Lock Type Serrated
- Material Steel
- Finish Yellow Zinc
Product Information
- Brand Newport Fasteners
- MFR # 830795
- Zoro # G006308480
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Width | 0.861 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
9/16-12 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0008)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461850)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0175)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK (90200)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 100 PK (808960)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (804711)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK (768358-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK (701685-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (480081-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (4CAN9)
- Newport Fasteners Lock Nuts