Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 0.46 in Ht, 100 PK
Mfr # 754857
Zoro # G606308521
product price: $312.99
/pk 100, $3.13/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-10
- Hex Type Standard Hex
- Lock Type Serrated
- Material Steel
- Finish Yellow Zinc
Product Information
- Brand Newport Fasteners
- MFR # 754857
- Zoro # G606308521
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 0.46 in |
Hex Width | 1.088 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
3/4-10 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V210 1/2S2-25)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Steel Hex Head Hex Drive, 300 PK (21422)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51081.050.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 500 PK (200829-BR-500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-16, Steel, Plain, 0.505 in Ht, 50 PK (NB216181P-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 3000 PK (439720-BR-3000)
- NEWPORT FASTENERS Serrated Lock Nut, #6-32, Steel, Zinc Plated, 0.1 in Ht, 100 PK (538317-PR-100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- Newport Fasteners Lock Nuts