Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 100 PK
Mfr # 938383-PR-100
Zoro # G406308707
product price: $99.15
/pk 100, $0.99/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Hex Type Standard Hex
- Lock Type Serrated
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 938383-PR-100
- Zoro # G406308707
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 0.31 in |
Hex Width | 0.736 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1/2"-20 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWS1010U10B)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (B01300.075.0001)
- ZORO SELECT Class 8.8, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01010.200.0090)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.016.0250)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 250 PK (210151)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 800 PK (938383-BR-800)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (373255)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Yellow Zinc, 1000 PK (444405)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, Steel, Grade A, Zinc Plated, 25 PK (457570-PR-25)
- NEWPORT FASTENERS Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 0.625 in Ht, 400 PK (821827-BR-400)
- Newport Fasteners Lock Nuts