Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK
Mfr # 940633
Zoro # G906367099
product price: $948.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/8 in
- Drive Size T20
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 940633
- Zoro # G906367099
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/8 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J933 |
Head Color | Black |
Description
#8 x 3/8" Type AB Self-Tapping Screws/Six-Lobe /Pan Head/Steel/Black Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-20 (3534-1/2K)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.043.0700)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT #2-56 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0018)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (560084)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (824855-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 2000 PK (252802)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/8 in, Black Oxide Steel Hex Head Hex Drive, 8000 PK (260407)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1 in, Black Oxide 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (466493)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- Newport Fasteners Self-Drilling Screws