Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK
Mfr # 172658
Zoro # G106299701
product price: $1,031.99
/pk 8000, $0.13/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Oxide
- Standards ASME B18.6.3, SAE J78
Product Information
- Brand Newport Fasteners
- MFR # 172658
- Zoro # G106299701
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Black |
Description
#8 x 3/4" Self-Drilling Screws/Phillips/Pan Head/Steel/Black Oxide/#2 Drill Point , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (685058)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-3/8 in, Zinc Yellow Plated Steel Flat Head Phillips Drive, 100 PK (707392-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 10000 PK (575349-10000)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (178927)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Black Phosphate Steel Truss Head Phillips Drive, 4000 PK (392356)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (PPSDZ12034)
- Newport Fasteners Self-Tapping Screws