Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1400 PK
Mfr # 867811-1400
Zoro # G106309479
product price: $137.99
/pk 1400, $0.10/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 867811-1400
- Zoro # G106309479
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 3" Self-Drilling Screws/Phillips/Bugle Head/Steel/Zinc Plating/#2 Point , 1400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51050.060.0055)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05210S-PWR)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 2000 PK (643790)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (657382-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (133424)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (229806)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (395170)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- TOTALTURF Self-Drilling Screw, #10 x 1-1/2 in (TO2036885)
- Newport Fasteners Self-Tapping Screws