Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1200 PK
Mfr # 197351
Zoro # G906299437
product price: $478.99
/pk 1200, $0.40/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3-1/2 in
- Drive Size 1/4 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 197351
- Zoro # G906299437
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#8 x 3 1/2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#2 Drill Point , 1200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01060.043.0100)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-2.50X2.0D)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 3300 PK (944041-3300)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (880782-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (230843)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (129011)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (929084)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK (0816ABSW188)
- Newport Fasteners Self-Drilling Screws