Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # 787929
Zoro # G006307049
product price: $645.99
/pk 3000, $0.22/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 1/4 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 787929
- Zoro # G006307049
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#8 x 2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#2 Drill Point , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.031.0200)
- RECOIL Helical Insert, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (27103)
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK (U17210.054.0193)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK (5WY84)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (618702)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (952706)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (445234)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (967441-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (542005-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (417753-100)
- HILLMAN Roofing Screw, #10 Thread, 3 in L, Self-Piercing Point, 50 PK (560911)
- Newport Fasteners Self-Tapping Screws