Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK
Mfr # 325163-500
Zoro # G006365773
product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Product Information
- Brand Newport Fasteners
- MFR # 325163-500
- Zoro # G006365773
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 2" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51543)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L (M55000.300.0180)
- KELLEY Bolts, 1/2" X 3" Shoulder Bolt (131-549)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (8756BHT5)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (226499-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (141019-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (195198-200)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (832885)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (366278)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 4000 PK (714221-4000)
- HILLMAN Screw, #12-14 Thread, 1 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561036)
- Newport Fasteners Self-Tapping Screws