Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 14700 PK
Mfr # 558972-14700
Zoro # G306366685
product price: $407.99
/pk 14700, $0.03/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Color Silver
Product Information
- Brand Newport Fasteners
- MFR # 558972-14700
- Zoro # G306366685
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8-18 x 1/4" Type AB Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 14700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0062)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 35 mm L, 5 PK (932946)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 3/8 in H, Carbon Steel (WWG360250037512)
- G.L. HUYETT Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-200)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK (752964-8000)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (178927)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-3/8 in, Zinc Yellow Plated Steel Flat Head Phillips Drive, 100 PK (707392-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (335377-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (239499)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- ZORO SELECT Self Drill Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (TKHWI-1001250-3-500P)
- Newport Fasteners Self-Drilling Screws