Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1/2 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 147762-1000
Zoro # G106299671
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Product Information
- Brand Newport Fasteners
- MFR # 147762-1000
- Zoro # G106299671
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 1/2" Self-Drilling Screws/Unslotted/Hex Washer/410 Series Stainless Steel/#2 Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0300)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02579)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-3/4 in, 410 Stainless Steel Hex Head Hex Drive, 200 PK (309819-200)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, 410 Stainless Steel Hex Head Hex Drive, 100 PK (729124-100)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (988780-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Truss Head Torx Drive, 2000 PK (665442)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (340448)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 750 PK (287143)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 219 PK (09802)
- Newport Fasteners Self-Drilling Screws