Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK
Mfr # 664275-5000
Zoro # G506307143
product price: $232.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 664275-5000
- Zoro # G506307143
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 1" Self-Drilling Screws/Phillips/Wafer Head/Steel/Zinc Plating/#2 Point , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72325)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08305.050.0200)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.008.0025)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 10000 PK (575349-10000)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (657382-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #5 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK (271755)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (962813)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (366278)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (167713)
- ITW Self-Drilling Screw, #8 x 1/2 in, Pan Head 80 PK (21308)
- Newport Fasteners Self-Tapping Screws