Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 902348-100
Zoro # G006367395
product price: $26.95
/pk 100, $0.27/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 902348-100
- Zoro # G006367395
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 1" Type A Self-Tapping Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade A, Plain Finish (U20200.025.7200)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 9/32 in Shaft Dia, 50 PK (U36000.028.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (31521)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (649981-1700)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (964576)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (208549-500)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 5000 PK (144612-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (444603)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (880782-1000)
- BUILDRIGHT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 193 PK (09776)
- Newport Fasteners Self-Drilling Screws