Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 737649
Zoro # G706307004
product price: $773.99
/pk 1000, $0.77/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 1/2 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 737649
- Zoro # G706307004
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3/4 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
5/16" x 3/4" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#3 Drill Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5/16 in. Grade 5 Flat Washer-Zinc (T516FWZ5)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1524)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38400.137.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (832245)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (445234)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (836285-10000)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (131746)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3-1/2 in, 410 Stainless Steel Flat Head Square Drive, 800 PK (172909-800)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 3 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT1430)
- Newport Fasteners Self-Tapping Screws