Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 304907
Zoro # G706301729
product price: $1,372.99
/pk 1000, $1.37/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 1/2 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 304907
- Zoro # G706301729
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 1 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3-2010 |
Head Color | Silver |
Description
5/16"x1" Self-Drilling Screws/Unslt/Hex Washer Hd/Zinc/Bonded Neoprene Washer/#3 Drill Point,1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.016.0075)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, B8 18-8, Plain Finish, 100 PK (U22534.062.0350)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1in Black Ox Coat Steel 25PK (9178087)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 20 PK (72983)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head Slotted Drive, 3000 PK (740562)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6700 PK (501928-6700)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (691894)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 5000 PK (144612-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (443661-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (581929)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- Newport Fasteners Self-Drilling Screws