Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 5/16" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 136635
Zoro # G306299624
product price: $5,379.99
/pk 1000, $5.38/ea
Free Shipping & Returns
$5,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"
- System of Measurement Inch
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
- Standards ASME B18.6.3, SAE J78
Product Information
- Brand Newport Fasteners
- MFR # 136635
- Zoro # G306299624
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 1 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
5/16"x1" Self-Drilling Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel/#3 Drill Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING R-PACK M10x1.5 Inserts 1-1/2"dia (12pk) (HER1084-10)
- ZORO SELECT Fully Threaded Stud, 1-7/8"-12, 3 ft, Steel, Grade 8, Plain Finish (2026073)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG360312031212)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Hot Dipped Galvanized, 100 PK (53211)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2 in, 18-8 Stainless Steel Hex Head Hex Drive, 300 PK (846442)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 5000 PK (144612-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (902348-100)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (988780-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (444099-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 2000 PK (643790)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03347)
- Newport Fasteners Self-Drilling Screws