Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK
Mfr # 545783
Zoro # G106366175
product price: $900.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #4
- System of Measurement Inch
- Fastener Length 5/16 in
- Drive Size #1
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 545783
- Zoro # G106366175
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/16 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Head Color | Black |
Description
#4 x 5/16" Type AB Self-Tapping Screws/Phillips/Pan Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.015" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0015)
- MIDWEST FASTENER Wing Nut, #10-32, Brass, 10 PK (71762)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z0486)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK (172658)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, 410 Stainless Steel Hex Head Hex Drive, 100 PK (729124-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3-1/2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 500 PK (644613)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (779265-1500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 14700 PK (558972-14700)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK (129187)
- HILLMAN Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive (78640)
- Newport Fasteners Self-Drilling Screws