Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 698152
Zoro # G606307036
product price: $760.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #4
- System of Measurement Inch
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 698152
- Zoro # G606307036
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#4 x 3/4" Self-Drilling Screws/Phillips/Flat Head/Steel/Zinc/#2 Drill Point , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Linch Pin 0.49" x1.7" x1.93" (A-B1WH1)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U07852.019.0018)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02571)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07150.050.0075)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (469480-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (303912-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (883192-500)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (304907)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (560084)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- Newport Fasteners Self-Tapping Screws