Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #4 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # 229806
Zoro # G306365794
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #4
- System of Measurement Inch
- Fastener Length 3/16 in
- Drive Size #1
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 229806
- Zoro # G306365794
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/16 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Non-Ferrous Castings, Plastic, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Head Color | Silver |
Description
#4 x 3/16" Type B Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25000 PK (14WUSS)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650273)
- MIDWEST FASTENER 3/8"-16 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931181)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (423070)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (649981-1700)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (208549-500)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK (705330)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (902348-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Slotted Drive, 5000 PK (904956)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- Newport Fasteners Self-Tapping Screws