Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 131746
Zoro # G006299726
product price: $1,325.99
/pk 600, $2.21/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 3/8"
- System of Measurement Inch
- Drive Size 9/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 131746
- Zoro # G006299726
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/8" |
Fastener Length | 2 in |
Drive Size | 9/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
3/8" x 2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#3 Drill Point , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822430G)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK (7440SD1-PWR)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.050.0300)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 25 PK (M01210.140.0065)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (537266)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (516333)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (417753-100)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (344720-100)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (413813)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, 410 Stainless Steel Pan Head Phillips Drive, 1200 PK (927806-1200)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0062)
- Newport Fasteners Self-Tapping Screws