Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK
Mfr # 432558-300
Zoro # G606301591
product price: $373.99
/pk 300, $1.25/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 432558-300
- Zoro # G606301591
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#14 x 8" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Zinc Plating/#3 Point , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0005)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Stainless Steel, Plain (N2001-SS-4)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25C62KCS)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0075)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (929084)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (866467)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (545783)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 4000 PK (714221-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (485428-8000)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (824339)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (859729-2000)
- Newport Fasteners Self-Drilling Screws