Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK
Mfr # 241478
Zoro # G906365705
product price: $1,188.99
/pk 4000, $0.30/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- System of Measurement Inch
- Head Type Round
- Drive Hammer Drive
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 241478
- Zoro # G906365705
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hammer Drive |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Plastic |
Item | Self-Drilling Screw |
Standards | ASME B18.6.4 |
Head Color | Silver |
Description
#14 x 3/8" U Drive Self-Tapping Screws/Round Head/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.050.0025)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.160.0040)
- FLEX-STRUT Washer, Flat, Square, 1/4" Hole (FS-5003-1/4 E/G)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0150)
- NEWPORT FASTENERS Self-Drilling Screw, #3 x 3/16 in, Zinc Plated Steel Round Head Hammer Drive Drive, 10000 PK (438966)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (395170)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK (279172)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (469480-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head Slotted Drive, 3000 PK (740562)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1016KWN)
- Newport Fasteners Self-Tapping Screws