Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK
Mfr # 450177
Zoro # G606301614
product price: $642.99
/pk 2000, $0.32/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J78
- Head Color Silver
Product Information
- Brand Newport Fasteners
- MFR # 450177
- Zoro # G606301614
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#14x1" Self-Drilling Screws/Phil./Pan Head/Zinc/Serrated/#3 Drill Point/Serrations Under Head,2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7700-0-16)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Stainless Steel, 316, Plain Finish (45602)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK (B38210.037.0200)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (545783)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 6700 PK (534329-6700)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (147762-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (962813)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (664275-5000)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (304907)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (21500)
- Newport Fasteners Self-Tapping Screws