Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 129011
Zoro # G706299507
product price: $443.99
/pk 2000, $0.22/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 129011
- Zoro # G706299507
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#14 x 1" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#3 Drill Point , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5121)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- L.H. DOTTIE #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 300 PK (RMCT832112)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (866467)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK (172658)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (325163-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-3/8 in, Zinc Yellow Plated Steel Flat Head Phillips Drive, 100 PK (707392-100)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (744452)
- TEKS Self-Drilling Screw, #12 x 2/3/2004, Zinc Steel Flat Head 40 PK (21384)
- Newport Fasteners Self-Drilling Screws