Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK
Mfr # 824339
Zoro # G906296313
product price: $663.99
/pk 500, $1.33/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size 1/4"-20
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 824339
- Zoro # G906296313
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3-3/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
1/4-20x3 3/4" Self-Drilling Screws/Phil./Flat Hd/Wings/#4 Drill Pt/Zinc/#4 Drill Point/Machine 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Dipped Head, 21 Degrees (20302SHPT)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 10 PK (2612700)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 1200 PK (139)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #3-48, 15 Inserts (33538)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (618702)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (129444)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK (172658)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Pan Head Square Drive, 600 PK (592876)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (191299-20000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (731101)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (1406RSWS)
- Newport Fasteners Self-Tapping Screws