Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 5000 PK
Mfr # 863462
Zoro # G006306912
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 863462
- Zoro # G006306912
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | T27 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#12 x 3/4" Self-Drilling Screws/Six-Lobe /Pan Head/Steel/Zinc/#3 Drill Point , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3532N/SJ3533N)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 3 in Shank, 7/8 in ID, Steel, Plain (K2022-3-SS)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (76125)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37170.050.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (880782-1000)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (516333)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK (139076)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK (442923-500)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (432558-300)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK (241478)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (08016)
- Newport Fasteners Self-Drilling Screws