Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK
Mfr # 303912-1000
Zoro # G306301655
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 303912-1000
- Zoro # G306301655
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#12 x 2 1/2" Self-Drilling Screws/Phillips/Pan Head/Steel/Zinc Plating/#3 Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0225)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.019.0100)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Zinc Plated, 50 PK (U70520.025.0225)
- STANLEY ENGINEERED FASTENING Not Applicable Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14L-6)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 5000 PK (144612-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK (241478)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (423070)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-28 x 6 in, Climaseal Steel Hex Head Hex Drive, 250 PK (851427-250)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (657382-1000)
- Newport Fasteners Self-Tapping Screws